CPT749 1/2 Inch Drive Super Duty Air Impact Wrench
- Mfr # CPT749
- Zoro # G004059131
product price:Â
$
561.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Overall Length
7"
Features
Powerful and resistant motor delivering high torque; Withstands rough use with operator comfort; Ideal for general maintenance and repairs; Imperial kit with 1/2" impact wrench for general maintenance; Kit includes 5 socket : 1/2", 5/8", 3/4", 7/8", 15/16" AF + 1 oil bottle
Average air consumption
5 1/2 cfm
Actual air consumption
22 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPT749
- Zoro #
- G004059131
- UPC #
- 15451415297
- Country of Origin
- China
Dimensions
- Drive Size
- 1/2"
- Overall Length
- 7"
- Min. hose size
- 3/8"
- Air inlet thread size
- 0.25 "
Details
- Features
- Powerful and resistant motor delivering high torque; Withstands rough use with operator comfort; Ideal for general maintenance and repairs; Imperial kit with 1/2" impact wrench for general maintenance; Kit includes 5 socket : 1/2", 5/8", 3/4", 7/8", 15/16" AF + 1 oil bottle
- Average air consumption
- 5 1/2 cfm
- Actual air consumption
- 22 cfm
- Handle type
- Pistol
- Vibration K
- 2 m/s (ISO-28927-2)
- Blows per minute
- 1320
- Noise level
- 96 db(A)
- Vibration
- 4.9 m/s (ISO-8662-7)
- Sound Power
- 107 db(A)
- Socket retainer
- Friction ring
- Maximum Torque (reverse)
- 827 Nm
- Working Torque Range (fwd)
- 68-610 Nm
- Clutch type
- SpringHammer Double dog - oil bath
- Free speed
- 6400 rpm
Description
Features and Benefits: Tackle the tough jobs with the power and speed of this true workhorse Patented clutch provides smooth operation and extreme durability One hand push button forward/reverse power regulator 4 positive power settings in ofrward and ultimate power in reverse Compact design with comfortable contoured handle For use on heavy automobile and light truck applications. Working torque: 50-450 ft./lbs.; maximum torque: 625 ft./lbs.; blows per minute: 1320; free speed: 6400 RPM; average air consumption: 5.5 cfm; air inlet thread: 1/4" NPTF; minimum hose size: 3/8" sound dBA: 96; length: 7"; weight: 5.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.