Shop CHICAGO PNEUMATIC
See all product information
Create Account
CPT772H 3/4 Inch Drive Super Duty Air Impact Wrench
- Mfr # CPT772H
- Zoro # G604059135
product price:Â
$
986.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Overall Length
9.63"
Features
Vibration K
2 m/s (ISO-28927-2)
Free speed
4200 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPT772H
- Zoro #
- G604059135
- UPC #
- 15451418120
- Country of Origin
- China
Dimensions
- Drive Size
- 3/4"
- Overall Length
- 9.63"
- Min. hose size
- 1/2"
- Air inlet thread size
- 0.375 "
Details
- Features
- Vibration K
- 2 m/s (ISO-28927-2)
- Free speed
- 4200 rpm
- Average air consumption
- 6 cfm
- Handle type
- Pistol
- Maximum Torque (reverse)
- 1356 Nm
- Socket retainer
- Friction ring
- Vibration
- 4.9 m/s (ISO-8662-7)
- Actual air consumption
- 24 cfm
- Blows per minute
- 900
- Sound Power
- 107 db(A)
- Noise level
- 96 db(A)
- Clutch type
- Pin clutch - Oil bath
Description
Features and Benefits: Smoothest operating 3/4" impact on the market with unmatched durability One hand push button forward/reverse power regulator 4 position power settings in forward and ultimate power in reverse Handle exhaust with 360 degree air inlet swivel keeps air hose from being twisted and kinked New comfortable contoured handle gripIdeal for spring work truck and bus maintenance farm machinery and construction equipment. Working torque: 150-700 ft./lbs.; maximum torque: 1000 ft./lbs.; blows per minute: 900; free speed: 4200 RPM; average air consumpton: 6 cfm; air inlet thread: 3/8" NPTF; minimum hose size: 1/2"; sound dBA: 96; length: 9.63"; weight: 10.5 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.