Shop CHICAGO PNEUMATIC
See all product information
Create Account
CPT860 Heavy Duty Air Die Grinder
- Mfr # CPT860
- Zoro # G304128254
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Max RPM
24000 rpm
Length
5.75"
Application
Vibration
4.8 m/s (ISO-8662-13)
Free speed air consumption
21 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPT860
- Zoro #
- G304128254
- UPC #
- 15451197049
- Country of Origin
- China
- Max RPM
- 24000 rpm
- Application
- Vibration
- 4.8 m/s (ISO-8662-13)
- Free speed air consumption
- 21 cfm
- Vibration K
- 1.6 m/s (ISO-20643)
- Average air consumption
- 10.5 cfm
- Power
- 0.54 hp; 400 W
- Actual air consumption
- 20.988 cfm
- Noise level
- 92.5 dBa
- Sound Power
- 103.5 dBa
Dimensions
- Length
- 5.75"
- Min. hose size
- 3/8"
- Air inlet thread size
- 0.25 "
Description
Features and Benefits: Rugged energy-efficient 1/2 hp motor Adjustable power regulator for precise control Lock off throttle to prevent accidental start ups Square handle design for positive grip Excellent for cleaning tire moldings porting and relieving engines and general high-speed polishing and grindingBuilt-in regulator matches speed to job. Rear exhaust directs air away from work. Complete with 1/4" and 6mm collet. Free speed: 24 000 rpm; air consumption: 5.25 CFM; Air inlet thread: 1/4" NPTF; minimum hose size: 3/8 in.; sound dBA pressure: 93; length: 5.75; weight: 1.25 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.