Shop CHICAGO PNEUMATIC
See all product information
Create Account
CPT876 Mini Air Die Grinder
- Mfr # CPT876
- Zoro # G104128348
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Max RPM
30000 rpm
Application
General Maintenance Applications angle die grinder; Compact and lightweight tool designed for easy maneuverability; Ideal for limited space applications; 1/4" and 6 mm collets; High free speed: 30,000 rpm; Built-in air regulator; Front exhaust
Length
4.75"
Vibration (ISO-8662-13)
3 m/s
Vibration (ISO-20643)
<2.5 m/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPT876
- Zoro #
- G104128348
- UPC #
- 15451394899
- Country of Origin
- China
- Max RPM
- 30000 rpm
- Application
- General Maintenance Applications angle die grinder; Compact and lightweight tool designed for easy maneuverability; Ideal for limited space applications; 1/4" and 6 mm collets; High free speed: 30,000 rpm; Built-in air regulator; Front exhaust
- Vibration (ISO-8662-13)
- 3 m/s
- Vibration (ISO-20643)
- <2.5 m/s
- Sound Power
- 112.3 dBa
- Actual air consumption
- 23.956 cfm
- Free speed air consumption
- 24 cfm
- Noise level
- 101.3 dBa
- Average air consumption
- 12 cfm
- Power
- 220 W; 0.3 hp
Dimensions
- Length
- 4.75"
- Min. hose size
- 3/8"
- Air inlet thread size
- 0.25 "
- Collet size
- 1/4"
Description
Features and Benefits: Compact lightweight design for easy maneuverabilityLock off throttle to prevent accidental start upComplete with 1/4" and 6mm colletBuilt in regulator to match speed to the jobApplications: high speed blending smoothing porting and deburring in confined areasFree speed: 28000 rpmModel 876 collet/ spindleSize: 1/4" - 6mmAvg.air consumption: 4 CFMAir inlet NPTF: 1/4"Min. hose size: 3/8" - 10mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.