CPT870 6 in. Dual Action Sander
- Mfr # CPT870
- Zoro # G004062926
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Average CFM @ 15 Second Run Time
8 cfm
CFM @ Full Load
18 cfm
Overall Length
4.2"
Features
Operator comfort; Excellent for blending and smoothing filler, feather edging and pre-paint preparation; General-duty sander with rotary or random orbital options; PSA sanding pad; Insulated grip and lock off throttle to prevent accidental start ups; Power regulator for precise control
Min. hose size
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPT870
- Zoro #
- G004062926
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 4.2"
- Min. hose size
- 3/8"
- Pad diameter
- 6"
- Orbit diameter
- 10"
- Paper size
- 6"
Details
- Average CFM @ 15 Second Run Time
- 8 cfm
- CFM @ Full Load
- 18 cfm
- Features
- Operator comfort; Excellent for blending and smoothing filler, feather edging and pre-paint preparation; General-duty sander with rotary or random orbital options; PSA sanding pad; Insulated grip and lock off throttle to prevent accidental start ups; Power regulator for precise control
- Free speed
- 10000 rpm
- Sound Power
- 94 dBa
- Noise level
- 83 dBa
- Free speed air consumption
- 18 cfm
- Pad type PSA
- yes
- Vibration K
- 4.3 m/s (ISO-28927-3
- Vibration
- 6.2 m/s (ISO-8662-8)
- Pad type
- PSA
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.