Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off Tool Extended 4 in. 11 Position

  • Mfr # CP9116

  • Zoro # G3297351


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Duty
General
Free Speed
14,000 RPM
Wheel Dia.
4 in
CFM @ Full Load
4.0
HP
1.0 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9116
Zoro #
G3297351
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Wheel Dia.
4 in
Overall Length
14 3/4 in
Spindle Dia.
3/8 in
Max. Wheel Thickness
1/8 in
Air Inlet Connection Size
1/4 in
Spindle Diameter
3/8 in
Wheel Diameter
4 in
Min. Hose Size
3/8 in
Arbor Hole Size
3/8 in
Maximum Wheel Thickness
1/8 in

Details

Item
Cut-Off Tool
Duty
General
Free Speed
14,000 RPM
CFM @ Full Load
4.0
HP
1.0 hp
Handle Material
Composite
Arbor Hole
3/8 in
Air Inlet
1/4 in NPT Female
Speed Control
None
Min. Hose
3/8 in
Housing Material
Composite
Variable Speed
No
Lever Type
Safety Throttle Lever
Guard Material
Steel
Average CFM @ 15 Second Run Time
7.0
Exhaust
Rear
Required Pressure
90 psi
Includes
(5) Norton Cutting Disc
Tool Weight
3.7 lb
Air Pressure
90 psi
Standards
ISO-28927-8
Kit Contents
(1) Bare Tool, (5) Cutting Discs
Exhaust Location
Rear
Cut-Off Wheel Orientation
Parallel
Air Consumption
7 cfm
Features
360 Degrees Swivel Air Inlet, Composite Grip to Reduce Cold Air Transmission to Operators, High Quality Steel for Internal Gears, Spindle Lock System for Easier Wheel Changing
Safety Features
Safety Throttle Lever to Prevent Accidental Start Up
Duty Rating
Medium Duty
Power Source
Air Powered
Horsepower
1 hp
Max. Speed
14,000 RPM
Reach
Extended Reach
Vibration Level
3 m/sq sec
Air Inlet Type
NPT
Air Inlet Gender
Female

Description

Cut-Off Tool, Wheel Diameter 4 in, Duty Rating Medium Duty, Horsepower 1 hp, Max. Speed 14,000 RPM, Air Inlet 1/4 in NPT Female, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Exhaust Location Rear, Cut-Off Wheel Orientation Parallel, Reach Extended Reach, Kit Contents (1) Bare Tool, (5) Cutting Discs, Includes (5) Norton Cutting Disc, Speed Control None, Lever Type Lever, Maximum Wheel Thickness 1/8 in, Arbor Hole Size 3/8 in, Spindle Diameter 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.