Zoro Homepage

Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty

  • Mfr # CP7408

  • Zoro # G301209727


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 3/4 in
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Max. Speed
23,000 RPM
Includes
(1) 1/4 in Collet, (1) 3mm Collet, (1) 6mm Collet, (1) Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7408
Zoro #
G301209727
UPC #
015451781521
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 3/4 in
Maximum Mounted Point Diameter
1/4 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
For Wheel Dia.
6 mm
Maximum Brushed Wheel Diameter
1/4 in
Collet Size
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.3 hp
Max. Speed
23,000 RPM
Includes
(1) 1/4 in Collet, (1) 3mm Collet, (1) 6mm Collet, (1) Spanner
Bearing Type
Beveled
Air Consumption
2.7 cfm
Handle Material
Composite with Rubber Grip
Case Included
No
Features
Ergonomic, Helical Bevel Gear Design, Low-Profile Throttle Lever for Increased Comfort, Speed Governed to Maximize Productivity, Efficiency and Life of Abrasives, Spindle Lock Allows Faster and Easier Accessory Changes
Switch Type
Safety Lever
Grinder Orientation
120 Degrees Angle
Exhaust Location
Rear
Tool Style
120 Degrees Angle
Minimum Speed
23,000 RPM
Power Source
Air Powered
Kit Contents
(1) Bare Tool
Air Inlet Type
NPT
Application
Cleaning Surfaces, Cutting, Deburring, Duburring Steel, Cast Iron or Aluminum, General Maintenance Application, Grinding, Removing Gaskets and General Surface Prep, Rust Removal, Sanding Applications, Weld Preparation
Switch Location
Bottom
Air Pressure
90 psi
Anti-Vibration Technology
Yes
Tether Style
Not Tether Capable
Grip Style
Barrel Grip
Lock-Off Switch
Yes
Lock-On Switch
Yes
Air Inlet Gender
Female
Accessory Free Tool Change
No
Material Application
Ceramic, Glass, Steel, Wood
Anti-Kickback Clutch Type
None
Brake Type
None
Anti-Restart Technology
Yes
Duty
Heavy Duty
Tool Weight
1.4 lb
Safety Features
Safety Lever
Dust Management
None
Safety Stop Mechanisms
Safety Start/Stop

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.34 hp, Collet Size 1/4 in, Grinder Orientation 120 Degrees Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 23,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style 120 Degrees Angle, Kit Contents (1) Bare Tool, Includes (1) 1/4 in Collet, (1) 3mm Collet, (1) 6mm Collet, (1) Spanner, Case Included No, Grip Style Barrel Grip, Material Application Ceramic, Glass, Steel, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.