Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty

  • Mfr # CP7411

  • Zoro # G901209707


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 1/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.6 hp
Max. Speed
22,000 RPM
Includes
(1) 1/4 in Collet, (1) 3mm Collet, (1) 6mm Collet, (1) Spanner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7411
Zoro #
G901209707
UPC #
015451781545
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/8 in
Min. Hose Size
3/8 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Maximum Brushed Wheel Diameter
1/4 in
For Wheel Dia.
6 mm
Maximum Mounted Point Diameter
1/4 in

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.6 hp
Max. Speed
22,000 RPM
Includes
(1) 1/4 in Collet, (1) 3mm Collet, (1) 6mm Collet, (1) Spanner
Air Inlet Gender
Female
Tool Weight
1.5 lb
Air Inlet Type
NPT
Power Source
Air Powered
Safety Features
Safety Lever
Bearing Type
Beveled
Switch Location
Bottom
Application
Cleaning Surfaces, Cutting, Deburring, Duburring Steel, Cast Iron or Aluminum, General Maintenance Application, Grinding, Removing Gaskets and General Surface Prep, Rust Removal, Sanding Applications, Weld Preparation
Lock-Off Switch
Yes
Safety Stop Mechanisms
Safety Start/Stop
Air Pressure
90 psi
Features
Ergonomic, Helical Bevel Gear Design, Low-Profile Throttle Lever for Increased Comfort, Speed Governed to Maximize Productivity, Efficiency and Life of Abrasives, Spindle Lock Allows Faster and Easier Accessory Changes
Grip Style
Barrel Grip
Exhaust Location
Rear
Duty
Heavy Duty
Case Included
No
Accessory Free Tool Change
No
Switch Type
Safety Lever
Air Consumption
3.6 cfm
Anti-Restart Technology
Yes
Tool Style
Straight
Grinder Orientation
Straight
Brake Type
None
Handle Material
Composite with Rubber Grip
Anti-Kickback Clutch Type
None
Minimum Speed
22,000 RPM
Dust Management
None
Anti-Vibration Technology
Yes
Kit Contents
(1) Bare Tool
Material Application
Ceramic, Glass, Steel, Wood
Lock-On Switch
Yes
Tether Style
Not Tether Capable

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.56 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 22,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes (1) 1/4 in Collet, (1) 3mm Collet, (1) 6mm Collet, (1) Spanner, Case Included No, Grip Style Barrel Grip, Material Application Ceramic, Glass, Steel, Wood, Safety Stop Mechanisms Safety Start/Stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.