Shop CHICAGO PNEUMATIC
See all product information
Create Account
Right Angle Air Grinder, 9 in, Hex, 1/2 in BSP, 2.82 HP, 6,500 RPM
- Mfr # CP3850-65AH9VE
- Zoro # G423295004
product price:
$
2,056.99
/ea
Free Shipping & Returns
Key Features
Free Speed
6,500 rpm
Starting System
Safety Lever
Handle Type
Straight
Housing Material
Aluminium
Air Inlet Thread Type
BSP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP3850-65AH9VE
- Zoro #
- G423295004
- UPC #
- 15451699857
- Country of Origin
- Hungary
- Item
- Angle Grinder
- Free Speed
- 6,500 rpm
- Starting System
- Safety Lever
- Handle Type
- Straight
- Housing Material
- Aluminium
- Air Inlet Thread Type
- BSP
- Lever Type
- 90 deg
- Color
- Black, Red
- Air Inlet Gender
- Female
- Sound Pressure Level
- 93 dBA
- Air Pressure
- 90 psi
- Max Power
- 2.82 hp
- Spindle Thread Type
- Hex
- Air Consumption at Free Speed (cfm)
- 44 cfm
Dimensions
- Min. Hose Size
- 0.63 in
- Air Inlet Thread Size
- 1/2 in
- Wheel Size Capacity
- 9 in
Description
The CP3850 Series angle grinder is a rugged and durable tool with a regulated 2.8 hp (2100 W) motor and a free speed of 6,500 to 8,500 rpm. Designed for rough industrial use such as grinding, cutting, contouring, deburring, and weld cleaning, it offers ergonomic handling due to its curved design. A 360 deg exhaust muffler, a multi-position guard and a spindle lock button ensure comfort and safety. Available in 11-models for 7” and 9” wheels and pads. Possibility to select tools with 5/8-11' or Hex spindle thread.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.