Zoro Homepage

Electric Air Compressor, 2 Stage, 18 cfm

  • Mfr # RCP-C581VS

  • Zoro # G2195929


product price: $3,091.00
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
1-Phase
HP
5
Voltage
208-230V
Tank Type
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCP-C581VS
Zoro #
G2195929
UPC #
738435743208
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
71.5 in
Overall Length
35.31 in
Tank Size - Air Compressor
80 gal
Overall Width
24 in
Size
80 Gallon
Air Tank Size
80 gal
Inlet Size
3/4 in
Outlet Size
3/4 in

Details

Phase
1-Phase
HP
5
Voltage
208-230V
Tank Type
Vertical
Max. Pressure
175 psi
Includes
Initial Fill of Compressor Oil, Manual Drain Valve, Motor Starter, Oil Sight Glass, Precision Bearing, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
18
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved
Pump Location - Air Compressor
Tank Mounted
Amps
25
Finish
Powder Coated
(F)NPT Outlet
3/4 in
HP - Air Compressor
5.0 hp
Style - Air Compressor
Simplex
Off Pressure Switch Setting
175 psi
Number of Stages
Two Stage
On Pressure Switch Setting
145 psi
dBA @ 3 Feet
81
Item - Air Compressor
Stationary Air Compressor
Lubrication Type - Air compressor
Splash Lubricated
Item
Electric Air Compressor
Pump RPM
700
ASME Tank
Yes
Hz
60
Pump Oil Capacity
41.9 fl oz
Max. Pressure - Air Compressor
175 psi
Tank Style - Air Compressor
Vertical
Free Air CFM @ Max. Pressure - Air Compressor
18.0
Cylinder Material
Cast Iron
Control
Pressure Switch
Enclosure
NEMA 1
Number of Stages - Air Compressor
2
Input Voltage - Air Compressor
208 to 240V AC
Phase - Electrical
1
Duty Cycle
Intermittent
Pump Type
Piston
Input Voltage
208-230V AC
Enclosure Rating
NEMA 1
Pump Style
Simplex
Valve Type
Ring
Maximum Operating Temperature
104 Degrees F
Sound Level
81 dBA
Maximum Operating Pressure
175 psi
Air Tank Style
Vertical
Pump Location
Top Mount
Outlet Gender
Female
Current Rating
25 A
Enclosure Type
Totally Enclosed
Free Air Flow Rate @ Maximum Pressure
18 cfm
Outlet Type
NPT
Maximum Speed
700 RPM
Control Type
Pressure Switch
Minimum Operating Temperature
36 Degrees F
Frequency
60 Hz
Output Power
5 hp

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 18 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 208-230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Piston, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.