Filter Element, Foam, 1-3/8 in. H
Mfr # 2236112835
Zoro # G0528967
product price: $44.19
/eaKey Features
Element Material
Foam
Rated Flow Rate
35 scfm
Inside Dia. (In.)
1 3/8 in
Outside Dia. (In.)
3 in
Includes
Filter Housing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2236112835
Zoro #
G0528967
UPC #
738435744809
Country of Origin
Italy
Dimensions
Inside Dia. (In.)
1 3/8 in
Outside Dia. (In.)
3 in
Height (In.)
1 3/8 in
Overall Height
1.37 in
Outside Diameter
3 in
Inside Diameter
1 3/8 in
Details
Element Material
Foam
Rated Flow Rate
35 scfm
Includes
Filter Housing
Compressor HP
2, 3.5, 5.5
Item
Filter Element
Type
Replacement
Filtration Efficiency
45 ppi
Filter Rating
2 micron
Maximum Flow Rate
35 scfm
Compatible Manufacturer Part Number
PAT24/38
Compressor Output Power
2 hp, 3 1/2 hp, 5 1/2 hp
Description
Filter Element, Element Material Foam, Compatible Manufacturer Part Number PAT24/38, Overall Height 1.37 in, Inside Diameter 1 3/8 in, Outside Diameter 3 in, Filter Rating 2 micron, Filtration Efficiency 45 ppi, Maximum Flow Rate 35 scfm, Compressor Output Power 2 hp, 3 1/2 hp, 5 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.