Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Front End Plate

  • Mfr # KF125473

  • Zoro # G9629995


product price: $39.29
/ea

Key Features

Fits Brand
Chicago Pneumatic
Includes
2.5mm x 4mm Pin-Roll, 2.5mm x 6mm Pin-Roll
Compatible with Manufacturer Part Number
CP860, CP860E, CP860ES, CP860ESE
Compatible with Brand
Chicago Pneumatic
Product Type
Front End Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KF125473
Zoro #
G9629995
UPC #
015451194413
Country of Origin
Japan

Details

Item
Front End Plate
Fits Brand
Chicago Pneumatic
Includes
2.5mm x 4mm Pin-Roll, 2.5mm x 6mm Pin-Roll
Compatible with Manufacturer Part Number
CP860, CP860E, CP860ES, CP860ESE
Compatible with Brand
Chicago Pneumatic
Product Type
Front End Plate

Description

Front End Plate, Series Not Applicable, Compatible with Grainger Part Number 11C966, Product Type Front End Plate, Compatible with Manufacturer Part Number CP860, CP860E, CP860ES, CP860ESE, Compatible with Series Not Applicable, Compatible with Brand Chicago Pneumatic, Includes 2.5mm x 4mm Pin-Roll, 2.5mm x 6mm Pin-Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.