Shop All Air Impact Wrenches
Chicago Pneumatic
HD Ratchet, 3/8"Drive
Mfr # CP828
Zoro # G9418768
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4"
- Duty General
- Free Speed 150 rpm
- Handle Type Ergonomic Grip
- Min. Hose Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Pneumatic
- MFR # CP828
- Zoro # G9418768
- UPC # 00794777909429
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 3/8" |
Square Drive Size | 3/8" |
Details
Air Inlet | 1/4" |
Duty | General |
Free Speed | 150 rpm |
Handle Type | Ergonomic Grip |
Torque Range | 10 to 50 ft-lb |
Item | HD Ratchet, 3/8"Drive |
Description
HD Ratchet, 3/8 In.Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Puller, 2/3 Ton, 2/3 Jaw (4YT14)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7157)
- WESTWARD Mechanics Drill, HSS, 29/64,135 Deg (2UFX3)
- HOUGEN 1/2 in. RotaCut Hole Cutter, 3 pack (11116C)
- CHICAGO PNEUMATIC 1" D-Handle Air Impact Wrench 1770 ft.-lb. (CP7783-6)
- CHICAGO PNEUMATIC 1" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP6773)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, Pistol Handle, Max Torque Reverse 2800 ft. lbf, 3500 RPM, 2-Jaws (CP0611P-RLS)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 610 ft.-lb. (CP749)
- CHICAGO PNEUMATIC IMPACT WR XHD 1/2" W/SOCKET KIT 425 FT L (CP734HK)
- CHICAGO PNEUMATIC Impact Wrench, 3/4" Square Drive, Pistol (CP7769)
- INGERSOLL-RAND Air Impact Wrench, 1/2in., General/Quiet (2235QTiMAX-2)
- Chicago Pneumatic Air Impact Wrenches