Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 1/2 in Square Drive Size

  • Mfr # CP7741-2

  • Zoro # G104180780


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Free Speed
10,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Power Source
Air Powered
Housing Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7741-2
Zoro #
G104180780
UPC #
015451791124
Country of Origin
Taiwan, Province of China

Dimensions

Min. Hose Size
3/8 in
Drive Size
1/2 in Square
Overall Length
9 5/8 in

Details

Item
Impact Wrench
Free Speed
10,000 RPM
Air Inlet
1/4 in NPT
Handle Type
Pistol Grip
Power Source
Air Powered
Housing Material
Composite
Max. Bolt Capacity
1/2 in
Number of Speed Settings
4
Air Pressure
91 psi
Power to Weight Ratio
138 ft-lb/lb
Standards
EN ISO 11148-6:2013, ISO-28927-2
Tool Style
Compact
Features
1 Setting in Reverse, 3 Settings in Forward, Front and Rear End Plates, Impact Mechanism
Duty Rating
Industrial Duty
Breakaway Torque
715 ft-lb
Drive Type
Extended
Impact Sound Level
104 dB
Fastening Torque
510 ft-lb
Clutch Style
Double Dog
Max. Air Pressure
91 psi
Air Consumption
4.45 cfm
Retainer Type
Friction Ring
Vibration Level
9.4 m/sq sec
Handle Material
Composite
Tool Weight
5.18 lb

Description

Impact Wrench, Power Source Air-Powered, Air Consumption 4 cfm, Air Inlet 1/4 in NPT, Air Pressure 91 psi, Max. Air Pressure 91 psi, Min. Hose Size 3/8 in, Duty Rating Industrial Duty, Breakaway Torque 715 ft-lb, Fastening Torque 510 ft-lb, Free Speed 10,000 RPM, Impact Sound Level 104 dB, Number of Speed Settings 4, Power to Weight Ratio 138 ft-lb/lb, Max. Bolt Capacity 1/2 in, Drive Size 1/2 in Square, Drive Type Extended, Retainer Type Friction Ring, Clutch Style Double Dog

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.