Zoro Homepage

Impact Wrench, 3/4" Square Drive, Pistol

  • Mfr # CP7769-6

  • Zoro # G1185029


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Free Speed
6,500 RPM
Air Inlet
3/8 in NPT
Handle Type
Pistol Grip
Blows per Minute - Air Tools
1200
CFM @ Full Load
39.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7769-6
Zoro #
G1185029
UPC #
015451779627
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size - Air Tools
3/4" Square
Anvil Length - Air Impacts
7.000"
Air Inlet Size - Air Tools
3/8" NPT
Min. Hose Size
1/2 in
Overall Length
13 3/4 in
Extended Anvil Length
6 in
Drive Size
3/4 in Square

Description

Impact Wrench, Power Source Air Powered, Air Consumption 39 cfm, Air Inlet 3/8 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Bottom, Duty Rating General Duty, Breakaway Torque 1,440 ft-lb, Fastening Torque 1,080 ft-lb, Free Speed 6,500 RPM, Impact Rated Yes, Impact Sound Level 108 dB, Impacts per Minute 1,200, Number of Speed Settings 3, Power to Weight Ratio 173.5 ft-lb/lb, Max. Bolt Capacity 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.