Individual Cordless Battery, 20 V / 4 Ah, Lithium-ion, High Performance
Mfr # CP20XP
Zoro # G4524138
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Battery Capacity
4.0Ah
Voltage
20V
Cordless Tool Battery Type
Li-Ion
Length
5.11"
Category Type
Battery Pack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP20XP
Zoro #
G4524138
UPC #
015451721909
Country of Origin
China
Dimensions
Length
5.11"
Width
2.4"
Details
Item
Battery
Battery Capacity
4.0Ah
Voltage
20V
Cordless Tool Battery Type
Li-Ion
Category Type
Battery Pack
Description
Battery
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.