Shop CHICAGO PNEUMATIC
See all product information
Create Account
Jack Stands, 2 Ton (2T), Light Vehicle, Lifting Height 11.02 - 16.73 in (Pair)
- Mfr # CP82020
- Zoro # G123294673
product price:Â
$
74.49
/pr
Key Features
Color
Black, Red
Length
7.2 in
Material
Steel
Width
7.7 in
Height
11.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP82020
- Zoro #
- G123294673
- UPC #
- 15451711191
- Country of Origin
- China
Dimensions
- Length
- 7.2 in
- Width
- 7.7 in
- Height
- 11.02 in
Details
- Color
- Black, Red
- Item
- Jack Stand
- Material
- Steel
Description
Ideally designed for tire changing and maintenance operations on light vehicles such as passenger cars, SUV, or pickup trucks, the CP82 Series ensures high stability inside or outside workshops. Chicago pneumatic jack stands are ASME certified to bring quality and safety in workplaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.