Shop CHICAGO PNEUMATIC
See all product information
Create Account
Jack Stands, 20 Ton (20T), Heavy Vehicle, Lifting Height 13.78 - 19.69 in (Pair)
- Mfr # CP82200
- Zoro # G823294706
product price:Â
$
558.99
/pr
Free Shipping & Returns
Key Features
Length
7.8 in
Material
Steel
Height
13.78 in
Color
Black, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP82200
- Zoro #
- G823294706
- UPC #
- 15451765736
- Country of Origin
- China
Dimensions
- Length
- 7.8 in
- Height
- 13.78 in
Details
- Material
- Steel
- Item
- Jack Stand
- Color
- Black, Red
Description
Designed for tire changing and maintenance operations on heavy vehicles such as medium and heavy duty trucks and tractor trailers, buses and coaches, agricultural and road construction equipment, and guaranteeing stability both in and out of workshops. The CP82 heavy-duty offers a high capacity of up to 500 mm / 19.68 in. for the 20T model. The handle is welded to the base for easy adjustment and positioning under vehicles. Chicago pneumatic jack stands are ASME certified to bring quality and safety in workplaces. Available in 12 and 20 ton models.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.