Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil-Free Scroll, 2 HP, 113 psi, Dryer

  • Mfr # SPR2 T 113PSI

  • Zoro # G5113215


product price: $6,691.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Max. Pressure
113 PSI
Free Air CFM @ 90 PSI - Air Compressor
1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPR2 T 113PSI
Zoro #
G5113215
UPC #
-
Country of Origin
Belgium

Details

Item
Oil-Free Scroll
Max. Pressure
113 PSI
Free Air CFM @ 90 PSI - Air Compressor
1.00

Description

Oil-Free Scroll,2 HP,113 psi,Dryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.