Zoro Homepage

PNEUMATIC IMPACT WRENCH 1"

  • Mfr # CP7782 + CP7741

  • Zoro # G813332760


product price: $995.99
/ea
Free Shipping & Returns

Key Features

Free Speed
5,200 RPM
Air Inlet
1/2 in NPT
Handle Type
D-Handle
Retainer Type
Friction Ring, Through Hole
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP7782 + CP7741
Zoro #
G813332760
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
14 57/100 in
Min. Hose Size
1/2 in
Drive Size
1 in Square
Extended Anvil Length
1 in

Description

Air Impact Wrench, Power Source Air-Powered, Air Consumption 41 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 91 psi, Min. Air Pressure 90 psi, Min. Hose Size 1/2 in, Exhaust Location Rear, Duty Rating Industrial Duty, Breakaway Torque 1,920 ft-lb, Fastening Torque 1,475 ft-lb, Free Speed 5,200 RPM, Impact Rated Yes, Explosive Environment Rated No, Impact Sound Level 100 dBA, Impacts per Minute 500, Number of Speed Settings 6 (3 fwd, 3 rev)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.