Retainer, Zip Quick
Mfr # A046094
Zoro # G2535036
product price: $20.49
/eaKey Features
Fits
Chicago Pneumatic
Shank Size
0.401 in
Style
Zip Quick
For Use With
Mfr. No. CP7111, Mfr. No. CP714
Retainer Style
Zip Quick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A046094
Zoro #
G2535036
UPC #
015451460945
Country of Origin
United States
Dimensions
Shank Size
0.401 in
Details
Fits
Chicago Pneumatic
Style
Zip Quick
Item
Chisel Retainer
For Use With
Mfr. No. CP7111, Mfr. No. CP714
Retainer Style
Zip Quick
Number of Pieces
1
Retainer Type
Spring
Description
Chisel Retainer, Retainer Type Spring, Retainer Style Zip Quick, Shank Size 0.401 in, For Use With Mfr. No. CP7111, Mfr. No. CP714, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.