Shop CHICAGO PNEUMATIC

Straight Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp

  • Mfr # CP3019-20
  • Zoro # G3297080

product price: 
$
587.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 11/16 in
Air Inlet
1/4 in Female
Horsepower
0.5 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP3019-20
Zoro #
G3297080
UPC #
015451686048
Country of Origin
Hungary

Dimensions

Overall Length
6 11/16 in
Min. Hose Size
5/16 in
Collet Size
1/4 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
5/16 in
Wire Rope Length
6 11/16 in
Length
6 11/16 in
Fits Chest Size
High Performance, Superior Ergonomics

Details

Item
Die Grinder
Air Inlet
1/4 in Female
Horsepower
0.5 hp
Free Speed
20,000 RPM
Max. Speed
20,000 RPM
Grinder Type
Straight
Duty
Heavy Duty
CFM @ Full Load
19.1
Variable Speed
No
Characteristics
Compact, Durable, Up to 2000 hr Maintenance Intervals
Handle Material
Composite
Throttle
Safety Lever
Collet
1/4 in
Average CFM @ 15 Second Run Time
9.5
Bearing Type
Ball
Grinder Orientation
Angle
Tool Weight
0.83 lb
Vibration Level
4.1 m/sq sec
Power Source
Air Powered
Series
CP3019 Series
Kit Contents
(1) Bare Tool
Minimum Speed
20,000 RPM
Switch Type
Safety Lever
Air Consumption
19 cfm
Standards
EN ISO 11148-9:2012, ISO-28927-12
Safety Features
Safety Lever
Air Pressure
90 psi
Tool Style
Straight
Switch Location
Top
Features
High Performance, Superior Ergonomics
Exhaust Location
Rear
Air Inlet Gender
Female
Tool Life
Ultra Durable
Tool Series
CP3019
Speed - Maximum
20,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Minimum
20,000 RPM
Robot Mounting Components Included
Tool Only
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.5 hp, Collet Size 1/4 in, Grinder Orientation Angle, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 20,000 RPM, Air Inlet 1/4 in Female, Tool Style Straight, Kit Contents (1) Bare Tool, Safety Features Safety Lever, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.