Shop CHICAGO PNEUMATIC
See all product information
Create Account
Right Angle Air Die Grinder, 1/4 in Collet, 1/4 in NPT, 0.5 HP, 20,000 RPM
- Mfr # CP3019-20ACFE
- Zoro # G823295024
product price:Â
$
849.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.54 in
Free Speed
20,000 rpm
Air Inlet Gender
Female
Air Consumption at Load
13 cfm
Starting System
Safety Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP3019-20ACFE
- Zoro #
- G823295024
- UPC #
- 15451617486
- Country of Origin
- Hungary
- Item
- Die Grinder
- Free Speed
- 20,000 rpm
- Air Inlet Gender
- Female
- Air Consumption at Load
- 13 cfm
- Starting System
- Safety Lever
- Max Power
- 0.5 hp
- Lever Type
- 90 deg
- Housing Material
- Aluminium
- Color
- Red, Black
- Handle Type
- Straight
- Air Pressure
- 90 psi
- Air Inlet Thread Type
- BSP
- Collet Max Capacity
- 1/4 (6.4 mm)
Dimensions
- Overall Length
- 6.54 in
- Air Inlet Thread Size
- 1/4 in
Description
The CP3019 Series - angle pneumatic Die Grinders, with a 1/4" (6.35 mm) collet capacity or CNOMO collet capacity, consists of 4 models with 2 free speed options from 12,000 to 20,000 rpm. The powerful motor offers 0.5 hp (375 W) for optimum productivity in heavy applications such as deburring, die contouring, and light chamfering. The range is characterized by a compact design and a simplified safety lever.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.