Shop CHICAGO PNEUMATIC
See all product information
Create Account
Right Angle Air Grinder, 4 in, Ext, 3/8-24 UNF, 1/4 in NPT, 0.5 HP, 13,000 RPM
- Mfr # CP3019-13AES4
- Zoro # G823302708
product price:Â
$
1,276.99
/ea
Free Shipping & Returns
Key Features
Overall Length
9.57 in
Free Speed
13,000 rpm
Air Inlet Thread Type
BSP
Max Power
0.5 hp
Air Consumption at Load
6.4 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP3019-13AES4
- Zoro #
- G823302708
- UPC #
- 15451617424
- Country of Origin
- Hungary
Dimensions
- Overall Length
- 9.57 in
- Spindle Thread Size
- 3/8-24 UNF
- Wheel Size Capacity
- 4 in
- Air Inlet Thread Size
- 1/4 in
Details
- Item
- Angle Grinder
- Free Speed
- 13,000 rpm
- Air Inlet Thread Type
- BSP
- Max Power
- 0.5 hp
- Air Consumption at Load
- 6.4 cfm
- Handle Type
- Straight
- Air Inlet Gender
- Female
- Starting System
- Safety Lever
- Color
- Black, Red
- Lever Type
- 90 deg
- Air Pressure
- 90 psi
Description
0
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.