Air Pencil Die Grinder, 1/8 in Collet, 1/4 in NPT, Rear Exhaust, 0.12 HP, 60,000 RPM
- Mfr # CP3000-600CRE
- Zoro # G323294893
product price:Â
$
681.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.02 in
Free Speed
60,000 rpm
Housing Material
Steel
Air Pressure
90 psi
Air Inlet Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP3000-600CRE
- Zoro #
- G323294893
- UPC #
- 4589484315740
- Country of Origin
- Japan
Dimensions
- Overall Length
- 6.02 in
- Air Inlet Thread Size
- 1/4 in
Details
- Item
- Die Grinder
- Free Speed
- 60,000 rpm
- Housing Material
- Steel
- Air Pressure
- 90 psi
- Air Inlet Gender
- Male
- Starting System
- Rotary Valve
- Lever Type
- Straight
- Air Consumption at Load
- 5.5 cfm
- Color
- Black
- Air Inlet Thread Type
- NPT
- Handle Type
- Straight
- Max Power
- 0.12 hp
- Collet Max Capacity
- 3 mm
Description
The CP3000-600CR pneumatic Pencil Grinders, with a collet capacity of 1/8 Inch (3 mm) is made of steel for great durability while also being lightweight for operator comfort. This model features a rotary valve for smooth power adjustment and a grooved housing for an incomparable working precision. Silencer hose is included.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.