Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R.O Sander, NV, 3/16" Pad Dia., 5" Orbit

  • Mfr # CP3510

  • Zoro # G6316042


product price: $249.99
/ea
Free Shipping & Returns

Key Features

HP
0.3 HP
Pad Size
5"
Free Speed
12,000 rpm
Air Inlet
1/4" NPT
Overall Length
6.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3510
Zoro #
G6316042
UPC #
015451658557
Country of Origin
Taiwan, Province of China

Dimensions

Pad Size
5"
Overall Length
6.3"
Min Hose Size
3/8"
Wheel Dia.
3/16"

Details

Item
Random Orbital Palm Sander
HP
0.3 HP
Free Speed
12,000 rpm
Air Inlet
1/4" NPT

Description

Air Random Orbital Sander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.