19 Inch (480 mm) Air Belt Sander, 0.4 HP / 300 W - 26000 RPM
Mfr # CP5080-3260H19
Zoro # G4142087
product price:Â $599.99
/ea
Free Shipping & Returns
Key Features
Duty
General
HP
0.4 HP
Pad Size
1-1/2"W x 19"L
Belt Size
1/2" W x 19" L
Free Speed
26,000 rpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CP5080-3260H19
Zoro #
G4142087
UPC #
015451722166
Country of Origin
Taiwan, Province of China
Dimensions
Pad Size
1-1/2"W x 19"L
Belt Size
1/2" W x 19" L
Min. Hose Size
1/4"
Overall Length
14.6"
Min Hose Size
1/4"
Details
Item
Air Belt Sander
Duty
General
HP
0.4 HP
Free Speed
26,000 rpm
Air Inlet
1/4" NPT
Housing Material
Aluminum
Description
Air Belt Sander
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.