This item is Discontinued.

Chicago Pneumatic Rotary Screw Air Compressor, 100HP, 460V CPD 100 G

Rotary Screw Air Compressor, 100HP, 460V (Discontinued)

  • Mfr # CPD 100 G
  • Zoro # G0093315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPD 100 G
Zoro #
G0093315
UPC #
738435744854
Country of Origin
Belgium

Dimensions

Overall Height
64.1 in
Overall Depth
41.7 in
Overall Length
75.7 in
Outlet Size
2 in

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
100.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
460V AC
Free Air CFM @ Max. Pressure - Air Compressor
402
(F)NPT Outlet
2 in
Max. Pressure - Air Compressor
132 psi
Voltage
460V
Phase
3-Phase
Item
Rotary Screw Air Compressor
Full Load Amps
136.3
Max. Pressure
132 psi
ASME Tank
No
Free Air CFM @ Max. Pressure
402
Ambient Temp. Range
33 Degrees to 104 Degrees F
HP
100
dBA @ 3 Feet
78
Motor RPM
5,602 RPM
Duty
Continuous
Standards
ASME Approved, CRN Approved, CSA Approved, cUL Listed
Current Rating
136.3 A
Air Tank Style
Tankless
Duty Cycle
Continuous
Free Air Flow Rate @ Maximum Pressure
348 cfm
Input Voltage
460V AC
Maximum Operating Pressure
132 psi
Output Power
100 hp
Enclosure Type
Totally Enclosed
Lubrication Type
Synthetic Oil
Outlet Type
NPT
Air Dryer
Not Included
Sound Level Range
Standard (70 dBA or more)
Sound Level
78 dBA
Pump Type
Rotary Screw
Maximum Speed
5,602 RPM
Outlet Gender
Female
Control Type
Automatic On/Off

Description

Rotary Screw Air Compressor, Air Tank Style Tankless, Output Power 100 hp, Free Air Flow Rate @ Maximum Pressure 348 cfm, Maximum Operating Pressure 132 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Lubrication Type Synthetic Oil, Current Rating 136.3 A, Maximum Speed 5,602 RPM, Duty Cycle Continuous, Sound Level 78 dBA, Enclosure Type Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.