Zoro Homepage

Rotary Screw Air Compressor, 25HP, 3Ph

  • Mfr # QRS 25 HP

  • Zoro # G3441271


product price: $18,639.00
/ea
Free Shipping & Returns

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
25.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS 25 HP
Zoro #
G3441271
UPC #
094922249319
Country of Origin
Italy

Dimensions

Tank Size - Air Compressor
120 gal
Overall Height
73 in
Overall Depth
32 in
Overall Length
71 in
Tank Size
120 gal.
Outlet Size
1 in
Air Tank Size
132 gal

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
25.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC, 460V AC
Free Air CFM @ Max. Pressure - Air Compressor
92
(F)NPT Outlet
1 in
Max. Pressure - Air Compressor
132 psi
Tank Style - Air Compressor
Horizontal
Phase
Three
Ambient Temp. Range
33 Degrees to 104 Degrees F
Voltage
208-230/460
Free Air CFM @ Max. Pressure
97
Item
Rotary Screw Air Compressor
Full Load Amps
70/62/31
ASME Tank
Yes
Tank Type
Horizontal
HP
25
Motor RPM
4,355 RPM
Duty
Continuous
Max. Pressure
132 psi
dBA @ 3 Feet
72
Standards
cUL Listed, UL Listed
Control Type
Automatic On/Off
Pump Type
Rotary Screw
Input Voltage
208 to 230V AC, 460V AC
Enclosure Type
Totally Enclosed
Air Tank Style
Horizontal
Duty Cycle
Continuous
Sound Level
72 dBA
Maximum Operating Pressure
132 psi
Free Air Flow Rate @ Maximum Pressure
84.5 cfm
Outlet Gender
Female
Maximum Speed
4,355 RPM
Current Rating
70/62/31 A
Outlet Type
NPT
Output Power
25 hp
Enclosure Rating
NEMA 1

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 25 hp, Free Air Flow Rate @ Maximum Pressure 84.5 cfm, Maximum Operating Pressure 132 psi, Air Tank Size 132 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 70/62/31 A, Maximum Speed 4,355 RPM, Duty Cycle Continuous, Sound Level 72 dBA, Enclosure Type Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.