Zoro Homepage

Rotary Screw Air Compressor, 30HP, 3Ph

  • Mfr # QRS 30 HP

  • Zoro # G3441396


product price: $24,299.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
30.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS 30 HP
Zoro #
G3441396
UPC #
094922249326
Country of Origin
Italy

Dimensions

Tank Size - Air Compressor
120 gal
Overall Depth
32 in
Overall Height
73 in
Tank Size
120 gal.
Overall Length
71 in
Size
120 Gallon
Air Tank Size
132 gal
Outlet Size
1 in

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
30.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
Free Air CFM @ Max. Pressure - Air Compressor
110
(F)NPT Outlet
1 in
Max. Pressure - Air Compressor
132 psi
Tank Style - Air Compressor
Horizontal
Max. Pressure
132 PSI
ASME Tank
Yes
dBA @ 3 Feet
74
Tank Type
Horizontal
Voltage
460V AC
Motor RPM
5,282 RPM
Free Air CFM @ Max. Pressure
117
Phase
3-Phase
Full Load Amps
88/80/40
Item
Rotary Screw Air Compressor
Duty
Continuous
Ambient Temp. Range
33 Degrees to 104 Degrees F
HP
30
Standards
cUL Listed, UL Listed
Outlet Gender
Female
Current Rating
88/80/40 A
Enclosure Rating
NEMA 1
Maximum Operating Pressure
132 psi
Output Power
30 hp
Duty Cycle
Continuous
Maximum Speed
5,282 RPM
Enclosure Type
Totally Enclosed
Control Type
Automatic On/Off
Input Voltage
208 to 230V AC, 460V AC
Sound Level
74 dBA
Air Tank Style
Horizontal
Outlet Type
NPT
Pump Type
Rotary Screw
Free Air Flow Rate @ Maximum Pressure
97.5 cfm

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 30 hp, Free Air Flow Rate @ Maximum Pressure 97.5 cfm, Maximum Operating Pressure 132 psi, Air Tank Size 132 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 88/80/40 A, Maximum Speed 5,282 RPM, Duty Cycle Continuous, Sound Level 74 dBA, Enclosure Type Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.