This item is Discontinued.

Chicago Pneumatic Rotary Screw Air Compressor, 60HP, 460V CPC 60

Rotary Screw Air Compressor, 60HP, 460V (Discontinued)

  • Mfr # CPC 60
  • Zoro # G3441335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPC 60
Zoro #
G3441335
UPC #
738435744892
Country of Origin
Belgium

Dimensions

Overall Depth
42 in
Overall Length
51 in
Overall Height
64 in
Outlet Size
1 1/2 in

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
60.0 hp
Phase - Electrical
3
Input Voltage - Air Compressor
460V AC
Free Air CFM @ Max. Pressure - Air Compressor
261
(F)NPT Outlet
1 1/2 in
Max. Pressure - Air Compressor
132 psi
Full Load Amps
89.8
ASME Tank
No
Phase
3-Phase
Motor RPM
6,639 RPM
Ambient Temp. Range
32 Degrees to 114 Degrees F
Item
Rotary Screw Air Compressor
HP
60
Duty
Continuous
Free Air CFM @ Max. Pressure
261
Voltage
460V
Max. Pressure
132 psi
dBA @ 3 Feet
74
Standards
ASME Approved, CRN Approved, CSA Approved, cUL Listed
Pump Type
Rotary Screw
Outlet Type
NPT
Free Air Flow Rate @ Maximum Pressure
214 cfm
Duty Cycle
Continuous
Current Rating
89.8 A
Enclosure Type
Totally Enclosed
Input Voltage
460V AC
Sound Level
74 dBA
Sound Level Range
Standard (70 dBA or more)
Maximum Speed
6,639 RPM
Air Dryer
Not Included
Maximum Operating Pressure
132 psi
Control Type
Automatic On/Off
Air Tank Style
Tankless
Outlet Gender
Female
Output Power
60 hp

Description

Rotary Screw Air Compressor, Air Tank Style Tankless, Output Power 60 hp, Free Air Flow Rate @ Maximum Pressure 214 cfm, Maximum Operating Pressure 132 psi, Air Tank Size Not Applicable, Phase Three, Input Voltage 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 89.8 A, Maximum Speed 6,639 RPM, Duty Cycle Continuous, Sound Level 74 dBA, Enclosure Type Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.