Zoro Homepage

Rotary Screw Air Compressor, 7.5HP, 1Ph

  • Mfr # QRS 7.5 HP

  • Zoro # G3441350


product price: $8,269.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
7.5 hp
Phase - Electrical
1
Input Voltage - Air Compressor
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS 7.5 HP
Zoro #
G3441350
UPC #
094922249159
Country of Origin
Italy

Dimensions

Tank Size - Air Compressor
60 gal
Overall Depth
22 in
Overall Height
49.4 in
Overall Length
56 in
Tank Size
60 gal.
Size
60 Gallon
Outlet Size
1/2 in
Air Tank Size
60 gal

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 7 1/2 hp, Free Air Flow Rate @ Maximum Pressure 21.2 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 60 gal, Phase Single, Input Voltage 230V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 36 A, Maximum Speed 7,397 RPM, Duty Cycle Continuous, Sound Level 64 dBA, Enclosure Type Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.