Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Screw Air Compressor, 7.5HP, 3Ph

  • Mfr # QRS 7.5 HP

  • Zoro # G3441308


product price: $7,714.00
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
7.5 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS 7.5 HP
Zoro #
G3441308
UPC #
094922249142
Country of Origin
Italy

Dimensions

Tank Size - Air Compressor
60 gal
Overall Length
56 in
Overall Height
49.4 in
Overall Depth
22 in
Tank Size
60 gal.
Size
60 Gallon
Outlet Size
1/2 in
Air Tank Size
60 gal

Details

Item - Air Compressor
Rotary Screw Air Compressor
Air Dryer Included
No
HP - Air Compressor
7.5 hp
Phase - Electrical
3
Input Voltage - Air Compressor
208 to 230V AC
Free Air CFM @ Max. Pressure - Air Compressor
21.2
(F)NPT Outlet
1/2 in
Max. Pressure - Air Compressor
155 psi
Tank Style - Air Compressor
Horizontal
dBA @ 3 Feet
64
Phase
3-Phase
Free Air CFM @ Max. Pressure
22
Full Load Amps
21.5/19.5/9.9
Item
Rotary Screw Air Compressor
Duty
Continuous
Tank Type
Horizontal
Motor RPM
7,397 RPM
Voltage
460V AC
Ambient Temp. Range
33 Degrees to 104 Degrees F
Max. Pressure
155 PSI
HP
7.5
ASME Tank
Yes
Standards
CSA Approved, cUL Listed, UL Listed
Current Rating
36 A
Outlet Type
NPT
Duty Cycle
Continuous
Output Power
7 1/2 hp
Outlet Gender
Female
Maximum Speed
7,397 RPM
Free Air Flow Rate @ Maximum Pressure
21.2 cfm
Sound Level
64 dBA
Input Voltage
208 to 230V AC, 460V AC
Maximum Operating Pressure
150 psi
Pump Type
Rotary Screw
Enclosure Rating
NEMA 1
Enclosure Type
Totally Enclosed
Air Tank Style
Horizontal

Description

Rotary Screw Air Compressor, Air Tank Style Horizontal, Output Power 7 1/2 hp, Free Air Flow Rate @ Maximum Pressure 21.2 cfm, Maximum Operating Pressure 150 psi, Air Tank Size 60 gal, Phase Three, Input Voltage 208 to 230V AC, 460V AC, Air Dryer Included No, Pump Type Rotary Screw, Current Rating 36 A, Maximum Speed 7,397 RPM, Duty Cycle Continuous, Sound Level 64 dBA, Enclosure Type Totally Enclosed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.