Shop PARKER

Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 1.50BFNSR03.00
  • Zoro # G6142491

product price: 
$
85.45
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
1 1/2 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1.50BFNSR03.00
Zoro #
G6142491
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
10.44 in
Rod Thread Length
1 1/4 in
Port Size
1/4 in FNPT
Dimension Kk
7/16"-20 UNF
Dimension B
1 in
Dimension A
1 1/4 in
Rod Thread Size
7/16"-20
Dimension J
0.25 in
Air Cylinder Bore Dia.
1 1/2 in
Dimension E
0.88 in
Dimension D
0.38 in
Dimension Cc
0.437 in
Stroke Length
3 in
Overall Height
1 3/4 in
Inlet Size
1/4"
Rod Diameter
7/16 in
Overall Width
1 3/4 in
Body Diameter
1 9/16 in
Bore Diameter
1 1/2 in
End Cap Length
1/4 in

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Front Block
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Single Acting/Double Acting
Single Acting
Finish
Silver
Temp. Range
-10 Degrees to 165 Degrees F
Piston Material
Aluminum
Cushion Type
None
Spring Retraction Force
18 lb
Piston Rod Material
Stainless Steel
Features
Non-Switch Ready
Air Cylinder Mount
Front Block
Spring Extension Force
9 lb
Maximum Operating Pressure
250 psi
Series
SR
Actuation Type
Air Extend, Spring Retract
Body Material Grade
304
Maximum Operating Temperature
165 Degrees F
Inlet Gender
Female
System of Measurement
Inch
Air Inlet Type
NPT
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Non-Repairable
For Fluid Type
Air
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 In., Air Inlet Type NPT, Spring Retraction Force 18 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 3/4 in, Overall Height 1 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.