Shop CHICAGO PNEUMATIC

Stationary Air Compressor, 5 hp, 2 Stage

  • Mfr # RCP-4981VNS
  • Zoro # G8792370

product price: 
$
2,613.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

HP
5
Size
80 Gallon
Input Voltage
230V AC
Outlet Size
3/4 in
Inlet Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RCP-4981VNS
Zoro #
G8792370
UPC #
040232369964
Country of Origin
China
HP
5
Item
Air Compressor
Input Voltage
230V AC
Frequency
60 Hz
Finish
Powder Coated
Off Pressure Switch Setting
175 psi
Pump Oil Capacity
0.91 qt
Motor Type
Electric
Standards
ASME
Lubrication Type
Splash Lubricated
Air Tank Style
Vertical
Current Rating
21 A
Output Power
5 hp
Maximum Operating Pressure
175 psi
Pump Location
Tank Mounted
Outlet Gender
Female
On Pressure Switch Setting
135 psi
Control Type
Automatic On/Off, Pressure Switch
Pump Style
Simplex
Phase
Single
Cylinder Material
Cast Iron
ASME Tank
Yes
Outlet Type
NPT
Number of Stages
2
Free Air Flow Rate @ Maximum Pressure
14.6 cfm
Compressor Package Type
Base Model
Enclosure Type
Open Dripproof
Maximum Speed
1,300 RPM

Dimensions

Size
80 Gallon
Outlet Size
3/4 in
Inlet Size
3/4 in
Overall Height
69.6 in
Length
26.2 in
Air Tank Size
80 gal
Overall Width
30.9 in
Overall Length
26.2 in

Description

Stationary Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14.6 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 80 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Location Tank Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.