Stationary Air Compressor, 5 hp, 2 Stage

  • Mfr # RCP-4961VNS
  • Zoro # G8792346
product price: 
$
1,962.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

HP
5
Size
60 Gallon
Maximum Operating Pressure
175 psi
Inlet Size
3/4 in
Off Pressure Switch Setting
175 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RCP-4961VNS
Zoro #
G8792346
UPC #
040232369452
Country of Origin
China
HP
5
Item
Air Compressor
Maximum Operating Pressure
175 psi
Off Pressure Switch Setting
175 psi
Motor Type
Electric
Air Tank Style
Vertical
Phase
Single
Lubrication Type
Splash Lubricated
ASME Tank
Yes
Outlet Gender
Female
Enclosure Type
Open Dripproof
Cylinder Material
Cast Iron
Free Air Flow Rate @ Maximum Pressure
14.6 cfm
Compressor Package Type
Base Model
Number of Stages
2
Pump Location
Tank Mounted
Maximum Speed
1,300 RPM
On Pressure Switch Setting
135 psi
Outlet Type
NPT
Control Type
Automatic On/Off, Pressure Switch
Pump Style
Simplex
Current Rating
21 A
Output Power
5 hp
Input Voltage
230V AC
Finish
Powder Coated
Frequency
60 Hz
Pump Oil Capacity
0.91 qt
Standards
ASME

Dimensions

Size
60 Gallon
Inlet Size
3/4 in
Air Tank Size
60 gal
Outlet Size
3/4 in
Length
22.7 in
Overall Width
27.2 in
Overall Height
69.3 in
Overall Length
22.7 in

Description

Stationary Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Vertical, Number of Stages 2, Output Power 5 hp, Free Air Flow Rate @ Maximum Pressure 14.6 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 60 gal, Input Voltage 230V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Location Tank Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews