Shop CHICAGO PNEUMATIC
See all product information
Create Account
Straight Air Die Grinder, 1/4 in Collet, 1/4 in NPT, 0.3 HP, 30,000 RPM, 20PK
- Mfr # CP876-CTN
- Zoro # G123744215
product price:Â
$
2,553.99
/pk of 20, $127.70/ea
Free Shipping & Returns
Key Features
Collet Max Capacity
1/4 (6.4 mm)
Angle Type
Straight
Material
Aluminum, Composite Over-sleeve
Handle Type
Straight
Length
4.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP876-CTN
- Zoro #
- G123744215
- UPC #
- 015451815240
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4.76 in
- Air Inlet Thread Size (in)
- 0.25
- Width
- 3.94 in
Details
- Collet Max Capacity
- 1/4 (6.4 mm)
- Angle Type
- Straight
- Material
- Aluminum, Composite Over-sleeve
- Handle Type
- Straight
- Item
- Die Grinder
- Air Inlet Gender
- Female
- Air Inlet Thread Type
- NPT
- Color
- Red,Black
- Starting System
- Safety Lever
- Max Power (hp)
- 0.3
- Includes
- Air Die Grinder, Wrench Spanner
- Air Pressure
- 90
- Free Speed
- 30000
- Sound Pressure
- 101.3 dB(A)
- Min Hose Dia Inch
- 0.38 in
- Sound Power
- 112.3 dB(A)
- Air Consumption at Load
- 24 cfm
- Air Consumption at Free Speed
- 23 cfm
- Vibration
- <2.5 m/s²
Description
The CP876 series is designed for general maintenance in limited spaces applications. It has an integrated pneumatic regulator with a power of 0.3 HP (220 W). It is a very compact and lightweight tool, ensuring extreme maneuverability in high-speed grinding applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.