5" Angle Turbine Grinder 3HP

  • Mfr # 6151607920
  • Zoro # G423785437
product price: 
$
2,906.99
/ea
Free Shipping & Returns

Key Features

Wheel Diameter - Maximum
5 in
Overall Height
3 3/8 in
Disc Speed - Maximum
12,000 RPM
Features
This tool is perfect for hard-to-reach areas, delivering unparalleled power without compromising comfort or air efficiency.
Power Source
Air-Powered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6151607920
Zoro #
G423785437
UPC #
015451806507
Country of Origin
Hungary

Dimensions

Wheel Diameter - Maximum
5 in
Overall Height
3 3/8 in
Wheel Diameter - Minimum
5 in
Hose Size - Minimum
5/8 in
Overall Width
5 9/16 in
Overall Length
11 7/8 in
Air Inlet Connection Size
3/8 in
Wire Rope Length
11 7/8 in
Length
11 7/8 in

Details

Item
Angle Turbine Grinder
Disc Speed - Maximum
12,000 RPM
Features
This tool is perfect for hard-to-reach areas, delivering unparalleled power without compromising comfort or air efficiency.
Power Source
Air-Powered
Handle Type
Two-Handed
Motor Speed - Maximum
12,000 RPM
Vacuum Type
Non-Vacuum
Air Consumption
8 NL/sec
Air Inlet Type
BSP
Frequency of Use
Frequent Maintenance to Heavy Production
Required Pressure
90 psi
Product Type
Pneumatic Turbine Grinder
Tool Life
Ultra Durable
Sound Level
78 dB
Speed Settings
Fixed
Horsepower
3.08 hp
Throttle Type
Lever with Safety Lock
Tool Weight
2.3 kg
Housing Material
Aluminium
Tool Series
CP3T30 Series
Abrasive Mount Type
Threaded Arbor
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Description

Angle Turbine Grinder, Included Pad Sizes Not Applicable, Abrasive Mount Type Threaded Arbor, Vacuum Type Non-Vacuum, Horsepower 3.08 hp, Air Consumption 8 NL/sec, Required Pressure 90 psi, Air Inlet Type BSP, Tool Series CP3T30 Series, Exhaust Location Rear, Tool Weight 2.3 kg, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews