Shop CHICAGO PNEUMATIC
See all product information
Create Account
Straight Air Grinder, 5/8 in, 3/8 in BSP, 1.74 HP, 12,000 RPM
- Mfr # CP3229-GABSET
- Zoro # G923296112
product price:Â
$
2,842.99
/ea
Free Shipping & Returns
Key Features
Overall Length
21.26 in
Air Inlet Thread Size
1/2 in
Air Inlet Gender
Female
Lever Type
Straight
Spindle Thread Size
5/8-11 UNC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP3229-GABSET
- Zoro #
- G923296112
- UPC #
- 15451555788
- Country of Origin
- Unknown
- Item
- Straight Grinder
- Air Inlet Gender
- Female
- Lever Type
- Straight
- Air Pressure
- 90 psi
- Handle Type
- Straight
- Air Inlet Thread Type
- BSP
- Housing Material
- Aluminum
- Air Consumption at Load
- 33 cfm
- Max Power
- 1.74 hp
- Free Speed
- 12,000 rpm
Dimensions
- Overall Length
- 21.26 in
- Air Inlet Thread Size
- 1/2 in
- Spindle Thread Size
- 5/8-11 UNC
Description
0
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.