Straight Pneumatic Die Grinder, 1/4" npt Air Inlet, 1/4 (6.4mm) Collet, Industrial, 25,000 rpm
- Mfr # CP3000-325F
- Zoro # G4281789
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.9"
Air Inlet
1/4" npt
Horsepower
0.4 hp
Free Speed
25,000 rpm
Grinder Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP3000-325F
- Zoro #
- G4281789
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 5.9"
- Min. Hose Size
- 3/8"
Details
- Item
- Pneumatic Grinder
- Air Inlet
- 1/4" npt
- Horsepower
- 0.4 hp
- Free Speed
- 25,000 rpm
- Grinder Type
- Straight
- CFM @ Full Load
- 17.172
- Throttle
- Safety Lever
- Duty
- Industrial
- Handle Material
- Composite
- Collet
- 1/4 (6.4mm)
- Handle Type
- In-Line
Description
Pneumatic Grinder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.