Straight Angle Grinder, 3/8 in Air Inlet, Heavy Duty, 18,000 rpm, 1.2 hp
Mfr # CP3119-18ES3
Zoro # G4140958
product price:Â $1,259.99
/ea
Free Shipping & Returns
Key Features
Overall Length
13 3/8 in
Air Inlet
3/8 in
Horsepower
1.2 hp
Free Speed
18,000 rpm
Max. Speed
18,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CP3119-18ES3
Zoro #
G4140958
UPC #
015451693046
Country of Origin
Hungary
Dimensions
Overall Length
13 3/8 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
3/8 in
Spindle Thread Size
3/8"-24
Wheel Diameter
3 in
Details
Item
Angle Grinder
Air Inlet
3/8 in
Horsepower
1.2 hp
Free Speed
18,000 rpm
Max. Speed
18,000 RPM
Grinder Type
Straight
Duty
Heavy Duty
Handle Material
Rubber Grip
CFM @ Full Load
33.92
Throttle
Safety Lever
Housing Material
Steel
Grinder Orientation
Straight
Tool Weight
3.7 lb
Lever Type
Safety Lever
Vibration Level
5.3 m/sq sec
Air Consumption
34 cfm
Safety Features
Streamlined Safety Lever
Power Source
Air Powered
Exhaust Location
Rear
Description
Angle Grinder, Wheel Diameter 3 in, Horsepower 1.2 hp, Max. Speed 18,000 RPM, Air Inlet 3/8 in, Air Inlet Connection Size 3/8 in, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.