Shop CHICAGO PNEUMATIC

Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp

  • Mfr # CP3000-515R
  • Zoro # G6759137

product price: 
$
413.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 5/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
15,000 RPM
Max. Speed
15,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP3000-515R
Zoro #
G6759137
UPC #
015451688103
Country of Origin
Taiwan, Province of China
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
15,000 RPM
Max. Speed
15,000 RPM
Grinder Type
Straight
Includes
Wrenches
Bearing Type
Ball
Throttle
Safety Lever
Duty
Heavy Duty
Variable Speed
Yes
Collet
1/4 in
Handle Material
Composite
Characteristics
Compact, Ergonomic, Lightweight, Streamlined
Grinder Orientation
Straight
CFM @ Full Load
25.0
Average CFM @ 15 Second Run Time
6.25
Tool Weight
1.87 lb
Features
High Precision, Operator Comfort
Standards
EN ISO 11148-9:2012
Application
Deburring, Die Contouring, Light Chamfering
Tool Style
Straight
Minimum Speed
15,000 RPM
Air Consumption
25 cfm
Kit Contents
(1) Bare Tool
Switch Type
Safety Lever
Exhaust Location
Rear
Accessory Free Tool Change
No
Series
CP3000 Series
Air Inlet Type
NPT
Air Pressure
90 psi
Switch Location
Top
Grip Style
Barrel Grip
Power Source
Air Powered
Safety Features
Streamlined Safety Lever
Vibration Level
2.5 m/sq sec
Air Inlet Gender
Female
Speed - Maximum
15,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Speed - Minimum
15,000 RPM
Tool Life
Ultra Durable
Tool Series
CP3000
Robot Mounting Components Included
Tool Only
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
7 5/8 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
7 5/8 in
Length
7 5/8 in
Fits Chest Size
High Precision, Operator Comfort

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.7 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 15,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Wrenches, Grip Style Barrel Grip, Safety Features Streamlined Safety Lever, Switch Location Top, Power Source Air Powered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.