Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp

  • Mfr # CP3000-325R
  • Zoro # G7205344
product price: 
$
359.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 7/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CP3000-325R
Zoro #
G7205344
UPC #
015451687885
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 7/8 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Collet Size
1/4 in
Hose Size - Minimum
3/8 in
Wire Rope Length
5 7/8 in
Length
5 7/8 in
Fits Chest Size
High Precision, Operator Comfort

Details

Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
25,000 RPM
Max. Speed
25,000 RPM
Grinder Type
Straight
Includes
Wrenches
Grinder Orientation
Straight
Throttle
Safety Lever
Collet
1/4 in
Variable Speed
Yes
Characteristics
Compact, Ergonomic, Lightweight, Streamlined
Duty
Heavy Duty
Handle Material
Composite
Bearing Type
Ball
CFM @ Full Load
19.0
Average CFM @ 15 Second Run Time
4.7
Tool Weight
0.86 lb
Application
Deburring, Die Contouring, Light Chamfering
Standards
EN ISO 11148-9:2012
Features
High Precision, Operator Comfort
Safety Features
Streamlined Safety Lever
Power Source
Air Powered
Grip Style
Barrel Grip
Switch Location
Top
Series
CP3000 Series
Minimum Speed
25,000 RPM
Exhaust Location
Rear
Air Consumption
19 cfm
Air Pressure
90 psi
Switch Type
Safety Lever
Air Inlet Type
NPT
Kit Contents
(1) Bare Tool
Vibration Level
3.2 m/sq sec
Accessory Free Tool Change
No
Tool Style
Straight
Air Inlet Gender
Female
Speed - Maximum
25,000 RPM
Tool Life
Ultra Durable
Speed - Minimum
25,000 RPM
Robot Mounting Components Included
Tool Only
Tool Series
CP3000
Frequency of Use
Frequent Maintenance to Heavy Production
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 1/4 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 25,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes Wrenches, Grip Style Barrel Grip, Safety Features Streamlined Safety Lever, Switch Location Top, Power Source Air Powered

Ratings & reviews