Super Heavy Duty Balancer, Load 198.4-231.5 lb, Aluminum Housing, Stainless Steel Cable
- Mfr # CP9971
- Zoro # G223299806
product price:Â
$
1,700.99
/ea
Free Shipping & Returns
Key Features
Overall Width
9.45 in
Overall Depth
25.04 in
Length
10.08 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP9971
- Zoro #
- G223299806
- UPC #
- 15451591717
- Country of Origin
- Italy
- Item
- Reactionless Balancer
- Color
- Silver
Dimensions
- Overall Width
- 9.45 in
- Overall Depth
- 25.04 in
- Length
- 10.08 in
Description
Designed to improve operator ergonomics while also improving your quality of production. The reactionless balancers have a working load up to 105lbs (105 Kg). They feature stainless steel cables with adjustable weight limits and a locking mechanism to lock the tool at any height. In addition, the durable impact-resistant cast aluminum housing with safety suspension, helps to improve operator safety while increasing your productivity.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.