Zoro Homepage

Tire Buffer Kit, High Speed, 0.47 hp

  • Mfr # CP873CK

  • Zoro # G511420257


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Duty
Light
Required Pressure
91 psi
Handle Material
Composite
Power Source
Air-Powered
Exhaust Location
Rear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP873CK
Zoro #
G511420257
UPC #
015451794194
Country of Origin
Taiwan, Province of China

Dimensions

Air Inlet Size
1/4 in
Tool Height
3 in
Tool Width
1 3/4 in
Tool Length
8 5/8 in
Minimum Hose Size
3/8 in
Spindle Thread Size
7/16 in

Details

Item
Tire Buffer Kit
Duty
Light
Required Pressure
91 psi
Handle Material
Composite
Power Source
Air-Powered
Exhaust Location
Rear
Average Flow Rate
1.9 cfm
Maximum Motor Speed
3,000 RPM
Polishing Motion
Rotary
Air Inlet Type
NPT
Vibration Level
2.5 vpm
Tool Weight
2.3 lb
Tool Series
CP871C, CP873C
Maximum Orbits per Minute
3,000
Minimum Orbits per Minute
3,000
Horsepower
0.47 hp
Throttle Type
Safety Lever
Minimum Motor Speed
22,000 RPM
Air Consumption
2 cfm
Air Inlet Gender
Female
Abrasive Mount Type
Quick Change Hex
Includes
Air Tire Buffer Tool, Hose
Series
CP871C/CP873C

Description

Tire Buffer Kit, Product Type Tire Buffer Kit, Polishing Motion Rotary, Included Pad Sizes Not Applicable, Minimum Disc Diameter Not Applicable, Maximum Disc Diameter Not Applicable, Abrasive Mount Type Quick Change Hex, Orbit Size Not Applicable, Horsepower 0.5 hp, Duty Light, Grip Type Inline, Speed Settings Variable, Maximum Motor Speed 3,000 RPM, Air Consumption 2 cfm, Required Pressure 91 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Throttle Type Safety Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.