Zoro Homepage

Torque Wrench, 1 in, Square

  • Mfr # CP8641CQ

  • Zoro # G205932868


product price: $17,637.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Max. Torque
3,020 ft-lb
Includes
(1) Charger, (2) Batteries, S-Type Reaction Bar
Standards
EN, EU, FCC Compliance, UK
Accuracy
+/- 4%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP8641CQ
Zoro #
G205932868
UPC #
015451793784
Country of Origin
Hungary

Dimensions

Drive Size
1 in
Overall Length
16 1/8 in

Details

Item
Torque Wrench
Max. Torque
3,020 ft-lb
Includes
(1) Charger, (2) Batteries, S-Type Reaction Bar
Standards
EN, EU, FCC Compliance, UK
Accuracy
+/- 4%
Power Source
Cordless
Tool Weight
18.9 lb
Actuation
Trigger
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries; (1) Charger
Breakaway Torque
3,020 ft-lb
Drive Style
Extended
Handle Type
Pistol Grip
Brushless Motor
No
Retainer Type
Through Hole
Power to Weight Ratio
346.7 ft-lb./lb.
Reaction Bar
Yes
Battery Capacity
(2) 2.5 Ah
Housing Material
Steel
Free Speed
3 RPM
Number of Batteries Included
2
Fastening Torque
3,020 ft-lb
Wireless Tool Tracking
Yes
Voltage
36 V DC
Tool Style
Compact
Vibration Level
2.5 m/sq sec
Charger Included
Yes
Number of Chargers Included
1
Torque Reporting
Torque Spec Achieved
No Load Speed
3 RPM
Anvil Style
Extended
Includes Lock-Off Switch
Lock-Off Switch Included
Charger Manufacturing Model Number
CP18-36ch
Clutch Style
Gear Driven
Speed Control
Single
Safety Features
Double Safety Button (Second Start Safety Trigger), Tool Lock & Finder
Tool Series
CP86
Battery Chemistry
Li-Ion
Includes Reaction Bar
Reaction Bar Included
Includes Battery
Battery Included
Built-In Light Type
Lighted Digital Display
Battery Type
Tabbed
Drive Shape
Square
Torque Adjustment
Built to Order (as specified)
Battery Manufacturing Model Number
CP36XP25
Throttle Type
Trigger
Product Badging
CPLinQ
Torque - Minimum
738 ft-lb
Torque Control
Current Control
Torque - Maximum
3,020 ft-lb
Torque Reached Indicator
Digital Display

Description

Torque Wrench, (1) Bare Tool, (2) Batteries; (1) Charger, Power Source Cordless, Voltage 36 V DC, Brushless Motor No, Breakaway Torque 3,020 ft-lb, Fastening Torque 3,020 ft-lb, Free Speed 3 RPM, Max. Torque 3,020 ft-lb, Power to Weight Ratio 346.7 ft-lb./lb., Retainer Type Through Hole, Drive Size 1 in, Drive Style Extended, Number of Batteries Included 2, Battery Capacity (2) 2.5 Ah, Battery Series Not Applicable, Charger Included Yes, Handle Type Pistol Grip, Housing Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.