Arc Flash Clothing Kit, APTV Rating 12 cal/sq cm, HRC 2, Navy, Size 3XL

  • Mfr # AG-12 -3XL

  • Zoro # G6347616


product price:  $859.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Inseam
32 3/8 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AG-12 -3XL
Zoro #
G6347616
UPC #
810881021229
Country of Origin
Mexico

Dimensions

Size
3XL
Minimum Chest Size
56 in
Maximum Chest Size
58 in
Maximum Waist Size
50 in
Glove Size
12
Minimum Waist Size
48 in
Tag Size
50 x 32-3/8

Details

Item
Arc Flash Clothing Kit
Color
Blue
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Inseam
32 3/8 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Hood Style
Knit
Includes
10 in Leather Protector Gloves, 11 in Class 0 Rubber Gloves, Balaclava, Cap Bracket, Chin Cup, Ear Plugs, Face Shield, Glove and Gear Bag, Hard Cap, Jacket and Bib, Safety Glasses
Standards
ASTM F1606-00, NFPA 2112, NFPA 70E 2012
Features
Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
Window Coating
Neutral Gray Tinted
Includes Gloves
With Gloves
Includes Face Shield
Yes
Includes Glove Protectors
Yes
Includes Hood
Yes
Will Fit Over Boots
No
Clothing Included
Jacket and Overalls
Garment Material Trade Name
UltraSoft(R)
Includes Safety Glasses
Yes
Ankle Type
Hook-and-Loop
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Headwear Included
Face Shield and Balaclava
Cuff Style
Hook-and-Loop
Glove Material
Leather, Rubber
Material Trade Name
UltraSoft ®

Description

Arc Flash Clothing Kit, Blue, Size 3XL, Fits Chest Size 56 in to 58 in, Fits Waist Size 48 in to 50 in, Inseam 32 3/8 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 2, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 10 in Leather Protector Gloves, 11 in Class 0 Rubber Gloves, Balaclava, Cap Bracket, Chin Cup, Ear Plugs, Face Shield, Glove and Gear Bag, Hard Cap, Jacket and Bib, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.