Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Coverall Kit, Navy, 3XL

  • Mfr # AG-12-CV-3XL

  • Zoro # G6349217


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Inseam
32 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-12-CV-3XL
Zoro #
G6349217
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL
Fits Chest Size
56 in to 58 in
Fits Waist Size
48 in to 50 in
Minimum Chest Size
56 in
Maximum Chest Size
58 in
Maximum Waist Size
50 in
Minimum Waist Size
48 in
Glove Size
12
Tag Size
50 x 32-3/8

Details

Color
Blue
Item
Arc Flash Clothing Kit
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Inseam
32 3/8 in
Includes
11 in Class 0 Rubber Gloves, 12" Leather Protector Gloves, Balaclava, Cap Bracket, Coveralls, Ear Plugs, Face Shield with Chin Cup, Glove and Gear Bag, Hard Cap, Safety Glasses
Hazard Risk Category (HRC)
2
Standards
ASTM F1506, NFPA 2112, NFPA 70E 2012
Features
Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
Includes Hood
Yes
Includes Gloves
With Gloves
Includes Glove Protectors
Yes
Will Fit Over Boots
No
Cuff Style
Hook-and-Loop
Included Hood Type
Knit
Garment Material Trade Name
UltraSoft(R)
Ankle Type
Hook-and-Loop
Includes Face Shield
Yes
Headwear Included
Face Shield and Balaclava
Includes Carrying Bag
Yes
Window Coating
Neutral Gray Tinted
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Glove Material
Leather, Rubber
Includes Safety Glasses
Yes
Clothing Included
Coveralls

Description

Arc Flash Clothing Kit, Blue, Size 3XL, Fits Chest Size 56 in to 58 in, Fits Waist Size 48 in to 50 in, Inseam 32 3/8 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E 2012, Includes 11 in Class 0 Rubber Gloves, 12 In. Leather Protector Gloves, Balaclava, Cap Bracket, Coveralls, Ear Plugs, Face Shield with Chin Cup, Glove and Gear Bag, Hard Cap, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.