Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Bib Kit, Navy, XL

  • Mfr # AG-43-XL

  • Zoro # G8678634


product price: $1,148.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Arc Flash PPE Category
4
ATPV Rating
43 cal/sq cm
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-43-XL
Zoro #
G8678634
UPC #
810881021250
Country of Origin
Mexico

Dimensions

Size
XL
Maximum Waist Size
42 in
Glove Size
11
Minimum Waist Size
40 in
Tag Size
42 x 32
Minimum Chest Size
48 in
Maximum Chest Size
50 in

Details

Color
Blue
Item
Arc Flash Clothing Kit
Arc Flash PPE Category
4
ATPV Rating
43 cal/sq cm
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Inseam
32 in
Hood Style
Standard
Includes
14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses
Standards
ASTM F1606-00, NFPA 2112, NFPA 70E 2012
Features
Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
Garment Material Trade Name
UltraSoft(R)
Will Fit Over Boots
No
Includes Glove Protectors
Yes
Window Coating
Neutral Gray Tinted
Headwear Included
Standard Hood
Includes Gloves
With Gloves
Includes Carrying Bag
Yes
Glove Material
Leather, Rubber
Cuff Style
Hook-and-Loop
Hood/Face Shield Maximum Arc Flash Protection
43 cal/sq cm
Ankle Type
Hook-and-Loop
Includes Hood
Yes
Includes Face Shield
No
Clothing Included
Jacket and Overalls
Includes Safety Glasses
Yes
Material Trade Name
UltraSoft ®

Description

Arc Flash Clothing Kit, Blue, Size XL, Fits Chest Size 48 in to 50 in, Fits Waist Size 40 in to 42 in, Inseam 32 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 4, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.