Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Pant Kit, Navy, 2XL

  • Mfr # AG32-JP-2XL-9

  • Zoro # G809754156


product price: $1,424.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Navy
Maximum Chest Size
54
Visor Visibility Type
True Color
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-JP-2XL-9
Zoro #
G809754156
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Maximum Chest Size
54
Maximum Waist Size
48
Minimum Waist Size
46 in
Minimum Chest Size
52
Glove Size
9
Tag Size
2XL

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Visor Visibility Type
True Color
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Includes Safety Glasses
Yes
Arc Flash PPE Category
3
Garment Material Trade Name
Ultrasoft
ATPV Rating
32 cal/sq cm
Clothing Included
Jacket, Pants
Includes Hood
Yes
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Includes Glove Protectors
No
Includes Face Shield
Yes
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Includes Gloves
Yes
Included Hood Type
Standard

Description

Arc Flash Jacket and Pant Kit, Navy, Size 2XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.